Zoro Homepage

6-inch pressed steel chassis, ferrite magnet mid/bass driver

  • Mfr # T5889

  • Zoro # G916283273


product price: $71.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5889
Zoro #
G916283273
UPC #
739894588959
Country of Origin
China

Description

200W: Continuous power rating. 95dB: Sensitivity. 1.5in: Voice coil diameter. Nominal diameter; 152mm / 6in. Power rating: 100W Continuous power rating: 200W EIA power rating: 150W Rated impedance: 8O Sensitivity: 95dB Frequency range: 85-6000Hz Chassis type: Pressed steel Magnet type: Ferrite Magnet weight: 0.48kg / 17oz. Voice coil diameter: 38mm / 1.5in. Mounting Information. Overall diameter: 178mm / 7.01in Overall depth: 74mm / 2.9in. Cut-out diameter.: 147mm / 5.79in. Mounting hole dimensions: 4.3mm / 0.17in Diameter. Number of mounting holes: 4. Mounting hole PCD.:168.5mm / 6.63in. Unit weight: 1.4kg / 3.1lb. Single pack size W x D x H 190mm x 200mm x 90mm / 7.5in x 7.9in x 3.5in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.