VINTAGE30-16OHM Vintage 30 Guitar Speaker; 16 Ohm

  • Mfr # VINTAGE30-16OHM
  • Zoro # G003928797
product price: 
$
236.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VINTAGE30-16OHM
Zoro #
G003928797
UPC #
739894390453
Country of Origin
China

Description

Back in 1986 a new breed of hard rock player was on the rise. To meet the demands of the players and their increasingly 'hot-rodded' amplifiers, we set out to develop a modern speaker, capable of handling much more power and overdrive. To achieve this, we coupled our 'H' magnet (the closest in performance to Alnico) with a new cone and voice coil employing contemporary materials.

Our most revealing speaker, the Vintage 30 features enormously detailed and complex overtones, a warm low-end, a famously rich vocal mid-range and a beautifully detailed top-end. Used singly to reveal the complexities in hand- wired boutique amps, or in quartets for a wonderfully intricate vintage 3D crunch, the Vintage 30 sound has been captured on thousands of recordings from a diverse range of notable players including Slash, Steve Stevens and Peter Frampton.

Product Features
  • Nominal diameter - 12 in., 305 mm.
  • Power rating 60 Wrms.
  • Nominal impedance - 16O.
  • Sensitivity - 100dB.
  • Chassis Type - Pressed steel.
  • Voice coil diameter - 1.75 in., 44.5 mm.
  • Voice coil material - Round copper.
  • Magnet type - Ceramic.
  • Magnet weight - 50oz, 1.42kg.
  • Frequency range - 70-5000 Hz.
  • Resonance frequency - 75 Hz.
  • DC resistance, Re - Available 7.3O or 12.9O.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews