Shop PEAVEY
Create Account
Delivering classic tone, the MiniMEGA features 1,000 Watts of power & produces incredibly fu
- Mfr # 3612360
- Zoro # G216309147
product price:Â
$
1,076.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3612360
- Zoro #
- G216309147
- UPC #
- 14367634297
- Country of Origin
- China
Description
Delivering classic Peavey tone, the MiniMEGA features 1,000 Watts of power & produces incredibly full & rich sound in a compact package that weighs in at only 9 lbs.Using technology not found in other bass amps, the MiniMEGA represents a new level of compact bass amplifier performance. Peavey's proprietary KOSMOS enhancement provides increased bass impact, while the exclusive psychoacoustic low-end enhancement adds bass without overburdening speakers -- a testament to Peavey's technology-driven innovation. The MiniMEGA contains additional modern features such as built-in compression & a 4-band EQ w/semi-parametric mids.The back panel of the MiniMEGA has all the connectivity necessary to patch in effects or connect to a sound reinforcement system. Complete w/an effects loop, gain control, crunch button, tuner output & more, the MiniMEGA delivers the high level features that today's professional bass player demands. Ideal for use in any live or studio setting, the MiniMEGA is the go-to amplifier for bassists of every style. 1,000 Watts continuous into 4 ohms 1,500 Watts burst power Gain control w/crunch button Built-in optical compressor w/defeat switch 4-band EQ w/Punch & Bright switches Mid controls feature semi-parametric control w/narrow Q controls Built-in KOSMOS bass enhancement & psychoacoustic sub controls Master volume w/mute control 1/8-in headphone output Two twist-lock combo 1/4-in outputs Tuner output Effects loop w/bypass DI output w/XLR & 1/4-in outs. DI pre-post switch, ground lift & Pad controls MIDI footswitch input User-definable control surface color lighting Foot-switchable crunch, compressor, KOSMOS, FX loop, & mute DDT limiter 9 lbs. Comes w/carrying bag Weight Packed: 15.43 lb7 kg Width Packed: 14.5-in36.83 cm Height Packed: 15-in38.1 cm Depth Packed: 5.7-in14.478 cm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.