
BLUE 12-in 15W 15 Ohm Guitar Speaker
Mfr # T4436BWD
Zoro # G616061898
product price: $419.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4436BWD
Zoro #
G616061898
UPC #
-
Country of Origin
Unknown
Description
Nominal diameter: 12-in, 305mm Power rating: 15 Watts RMS Nominal impedance: Available 8 or 15 Ohms Sensitivity: 100dB Chassis type: Pressed steel Voice coil diameter: 1.75-in, 44.5mm Voice Coil material: Round copper Magnet type: Alnico Frequency range: 75-5000Hz Resonance frequency, Fs: 75HzThis classic guitar speaker actually started life as a radio speaker that was modified specifically for use in electric guitar amplifiers. In its original incarnation as the G12 T530 it appeared in several color variations, but it was the Blue version, fitted as standard into Vox AC30 amps, that secured its place in guitar tone history.The Blue found favor w/notable guitarists like Brian May, due to its glorious dampened attack, warm lows, mellow upper-mids & brilliant bell-like top-end. When coupled w/a suitable amplifier it evokes rich definition & develops beautiful musical compression when pushed. According to tone enthusiasts worldwide, the Blue is the benchmark for guitar speaker perfection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.