Zoro Homepage

BLUE 12-in 15W 8 Ohm Guitar Speaker

  • Mfr # T4427BWD

  • Zoro # G416061944


product price: $419.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4427BWD
Zoro #
G416061944
UPC #
-
Country of Origin
Unknown

Description

Nominal diameter: 12-in, 305mm Power rating: 15 Watts RMS Nominal impedance: Available 8 Ohms or 15 Ohms Sensitivity: 100dB Chassis type: Pressed steel Voice coil diameter: 1.75-in, 44.5mm Voice Coil material: Round copper Magnet type: Alnico Frequency range: 75-5000Hz Resonance frequency, Fs: 75HzThis classic guitar speaker actually started life as a radio speaker that was modified specifically for use in electric guitar amplifiers. In its original incarnation as the G12 T530 it appeared in several colour variations, but it was the Blue version, fitted as standard into Vox AC30 amps, that secured its place in guitar tone history.The Blue found favour w/notable guitarists like Brian May, due to its glorious dampened attack, warm lows, mellow upper-mids & brilliant bell-like top-end. When coupled w/a suitable amplifier it evokes rich definition & develops beautiful musical compression when pushed. According to tone enthusiasts worldwide, the Blue is the benchmark for guitar speaker perfection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.