Zoro Homepage

CELESTION TF0510 30W Low Medium 5 in. Speaker

  • Mfr # TF0510

  • Zoro # G603955810


product price: $49.29
/ea

Key Features

Sensitivity (dB)
91 dB
Watt (RMS)
30 W
Frequency Response
130 Hz to 8 kHz
Material
Cloth, Copper, Ferrite, Polyamide, Steel
Impedance
8 Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF0510
Zoro #
G603955810
UPC #
739894530644
Country of Origin
China

Dimensions

Cutout Diameter
4.61 in
Midrange Driver Size
5 in

Details

Item
Midrange
Sensitivity (dB)
91 dB
Watt (RMS)
30 W
Frequency Response
130 Hz to 8 kHz
Material
Cloth, Copper, Ferrite, Polyamide, Steel
Impedance
8 Ohm
Midrange Driver Material
Kevlar
Driver Type
5" Kevlar Midrange

Description

  • Impedance: 8 Ohms / Bandwidth: 130Hz-8kHz.
  • Resonant Frequency: 106Hz / Yield 1with 1m: 91 dB.
  • Coil diameter: 25 mm / Cut-out diameter: 117 mm.
  • Depth: 68 mm.
  • Chassis: Steel / Magnet: Ferrite.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.