Zoro Homepage

CREAMBACK 8 Ohm 12-in Guitar Speaker

  • Mfr # T5864BWD

  • Zoro # G716061897


product price: $239.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5864BWD
Zoro #
G716061897
UPC #
-
Country of Origin
Unknown

Description

Nominal diameter: 12-in, 305mm Power rating: 65 Watts RMS Nominal impedance: 8 & 16 Ohms Sensitivity: 97dB Chassis type: Pressed steel Voice coil diameter: 1.75-in, 44.5mm Voice Coil material: Round copper Magnet type: Ceramic Magnet weight: 35oz, 0.99kg Frequency range: 75-5000Hz Resonance frequency, Fs: 75HzThe G12M Greenback is perhaps the definitive vintage Celestion ceramic magnet guitar speaker. Developed in the mid-sixties, it was quickly adopted by players like Hendrix, Clapton, Beck & Page, who typified the louder & more aggressive blues rock playing styles that came to characterize that era.The G12M-65 Creamback produces the familiar woody G12M tone, but handles greater power making it ideally suited for today's amps, when a vintage tone is desired. The increased power handling brings w/it low end grunt complementing the warm & vocal mid range, crunchy upper- mids & sweet, refined highs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.