Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F12m150 Full range 12-in Speaker with Triple Cone for optimal full range reproduction in one

  • Mfr # T6467

  • Zoro # G716468122


product price: $201.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6467
Zoro #
G716468122
UPC #
739894646758
Country of Origin
China

Description

The F12M-150 is a full range, LIVE response speaker, purpose designed for use with amp modellers and IRs. Its unique design features two additional tweeter cones integrated into the main woofer cone making it Triple Cone. This enables the speaker to deliver near full-range frequency performance: from 60Hz up to 12kHz, for a rich and detailed sound, whatever your set-up.Designed with Celestion's Pro Audio know-how, response is flat and neutral, ensuring no unwanted colourations that could overwhelm the input signal. But with an optimised woofer cone and lighter moving mass the F12M-150 Triple Cone is designed to closely mimic the responsiveness of a traditional guitar speaker, delivering all the tactile feel you would expect from playing through a conventional guitar rig. It's not just FRFR, it's Full Range LIVE Response.* Nominal Diameter: 12in/305mm* Nominal Power Rating 150W* Nominal Impedance: 8 Ohms* Sensitivity: 97dB* Frequency Range: 60Hz-12,000Hz* Voice coil diameter mm: 50* Voice coil diameter in: 2* Chassis Type: Pressed steel* Magnet Type: Ceramic* Magnet Weight: 35oz/0.9kg* Voice coil material: Round copperT6467AXDKF09

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.