Zoro Homepage

GOLD 12-in 50W 8 Ohm Guitar Speaker

  • Mfr # T5471BWD

  • Zoro # G916061956


product price: $439.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5471BWD
Zoro #
G916061956
UPC #
-
Country of Origin
Unknown

Description

Nominal diameter: 12-in, 305mm Power rating: 50 Watts RMS Nominal impedance: Available 8 or 15 Ohms Sensitivity: 100dB Chassis type: Pressed steel Voice coil diameter: 1.75-in, 44.5mm Voice Coil material: Round copper Magnet type: Alnico Frequency range: 75-5000Hz Resonance frequency, Fs: 75HzBuilding on the platform of the Blue, the Gold is a higher-powered, Alnico-magnet speaker that recreates the unmistakable sonic signature of a 'well played-in' original. Over time, the high frequencies of a Blue soften & become less chalky as the cone becomes more flexible - a much sought after characteristic that the Gold exhibits straight out of the box. Also present in the Gold sound from the outset is an added warmth & complexity in the midrange which, coupled w/the classic Alnico qualities of a laid-back attack, rounded low end & brilliant bell-like highs, deliver huge rhythm voicings & saturated vocal lead tones.The Gold is a wonderfully expressive & revealing loudspeaker, affording guitarists an unprecedented degree of dynamic control. It has already become a favourite for many working players worldwide whether picking & bending w/Brad Paisley, or rocking hard w/Danny Spitz of Anthrax.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.