TF1020 10 in. 150W Professional Speaker

  • Mfr # TF1020

  • Zoro # G703914847


product price:  $97.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TF1020
Zoro #
G703914847
UPC #
739894573658
Country of Origin
China

Description

Excellent for bass, midrange, and musical instrument applications, the Celestion TF1020 10" speaker has the power and reliability to cope with any pro sound demand.
The Celestion TF1020 10" driver uses its hefty 42 oz. ceramic ferrite magnet and 2" hi-temp voice coil to achieve very high output and excellent power handling. The Kevlar-loaded paper cone and double half-roll cloth surround are selected and balanced to deliver accuracy and durability. The TF1020 provides strong bass response and smooth, extended midrange when loaded in pro audio loudspeaker enclosures.
  • 97 dB sensitivity and 150 watts RMS power handling.
  • 2" high temperature copper voice coil wound on polyimide former for increased reliability.
  • Ideally suited to compact enclosures and high pass systems.
  • Rigid chassis design for maximum energy transfer.
  • Kevlar-loaded cone with sealed, damped surround for reduced distortion.
  • Vented pole piece evacuates heated air from voice coil gap.
  • Power handling: 150 watts RMS (AES standard).
  • VCdia: 2".
  • Le: 0.59 mH.
  • Impedance: 8 ohms.
  • Re: 5.79 ohms.
  • Frequency range: 60-3,000 Hz.
  • Fs: 60.9 Hz.
  • Sensitivity: 97 dB 1W/1m.
  • Vas: 1.32 cu. ft.
  • Qms: 2.85.
  • Qes: 0.36.
  • Qts: 0.32.
  • Xmax: 2 mm.
  • Dimensions: Overall diameter: 10.08", Cutout diameter: 9.02", Depth: 4.33".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.