Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VINTAGE 30 12-in Guitar Speaker 16 OHMS

  • Mfr # T3904

  • Zoro # G516062100


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Impedance
16 Ohm
Frequency Response
5 kHz
Diameter
12.2 in
Midrange Driver Size
12 in
Depth
5.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3904
Zoro #
G516062100
UPC #
739894390453
Country of Origin
China

Dimensions

Diameter
12.2 in
Midrange Driver Size
12 in
Depth
5.31 in
Cutout Diameter
11.14 in

Details

Impedance
16 Ohm
Frequency Response
5 kHz
Minimum Frequency Response
70 Hz
Product Material
Copper, Ceramic, Steel
Item
Speaker
Sensitivity (dB)
100 dB
RMS Output Power
60 W

Description

Nominal diameter: 12-in, 305mm Power rating: 60Wrms Nominal impedance: Available 8 or 16 ohm Sensitivity: 100dB Chassis type: Pressed steel Voice coil diameter: 1.75-in, 44.5mm Voice coil material: Round copper Magnet type: Ceramic Magnet weight: 50oz, 1.42kg Frequency range: 70-5000Hz Resonance frequency, Fs: 75HzBack in 1986 a new breed of hard rock player was on the rise. To meet the demands of the players & their increasingly 'hot-rodded' amplifiers, we set out to develop a modern speaker, capable of handling much more power & overdrive. To achieve this, we coupled our H magnet the closest in performance to Alnico w/a new cone & voice coil employing contemporary materials.Our most revealing speaker, the Vintage 30 features enormously detailed & complex overtones, a warm low-end, a famously rich vocal mid-range & a beautifully detailed top-end. Used singly to reveal the complexities in hand- wired boutique amps, or in quartets for a wonderfully intricate vintage 3D crunch, the Vintage 30 sound has been captured on thousands of recordings from a diverse range of notable players including Slash, Steve Stevens & Peter Frampton. Cut-out diameter: 283mm / 11.1in Diameter: 309mm / 12.2in Magnet structure diameter: 156mm / 6.1in Mounting hole dimensions: 7.9mm / 0.31in Mounting hole: PCD297mm / 11.7in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.