Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Celestron Handheld Digital Microscope Pro

  • Mfr # 44308

  • Zoro # G505578490


product price: $416.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44308
Zoro #
G505578490
UPC #
50234443081
Country of Origin
China

Description

The is an easy to use, low-power microscope with a 5.0 mp sensor for capturing photos and video of your discoveries. At low magnification, the handheld digital microscope pro is ideal for viewing stamps, coins, bugs, plants, rocks, skin, gems, circuit boards, and more. You can even view traditional slides at high magnification. create high-resolution images, vga quality video, and time-lapse animations using the included micro capture pro software. You can also take accurate measurements and make notes on your specimens using this intuitive software. An adjustable led illuminator ensures your specimens are clear and bright, while the fully adjustable, professional stand allows for steady shots even at high magnification. features: intended for the discriminating hobbyist or professional, the handheld digital microscope pro is well suited for jobs such as entomology, industrial quality control, component inspection, medical investigation, scientific research, and forensics documentationjust to name a few. true 5mp sensor to capture and save high-resolution images and videos of your specimens 5-element ir cut high-quality glass lens ensures sharper images 20x to 200x powers, great for low-power observation of 3d specimens (note: final magnification determined by monitor size) professional, adjustable height stand included for hands-free operation 4 foot usb 2.0 cable for easy maneuverability when viewing large surfaces downloadable microcapture pro software available for both mac and windows pcs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.