Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Celestron Infiniview - LCD Digital Microscope

  • Mfr # 44360

  • Zoro # G105923270


product price: $588.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44360
Zoro #
G105923270
UPC #
50234443609
Country of Origin
China

Description

The infiniview lcd digital microscope is a versatile tool that's just as useful out in the field as it is in a classroom. Infiniview comes with a 3.5"" lcd screen and rechargeable lithium ion battery that will last up to 2 hours in the field. You'll be able to capture photos using infiniview's true 5mp digital camera, and even record short video clips of your specimens. Infiniview includes downloadable celestron's capture pro software for use with your pc, and a tv output so you can view the microscope's display on any screen. features: lcd screen full color 3.5"" tft lcd screen with onboard software. Portability rechargeable lithium-ion battery lets you to take infiniview anywhere - you're no longer tethered to a wall outlet or your pc. Magnification 4x to 160x powers, great for low-power observation of 3d specimens. Adjustable stage makes looking at different sized objects easier. Capture stills and videos once you've set up a perfect shot, the infiniview's built-in 5 mega pixel sensor helps you take a vibrant, high resolution photo of what you see on the screen. The shutter trigger is located on the base of the unit, so you can avoid disturbing your shot when pressing the button. Infiniview also records short video of your microscopic discoveries. Tv output use the included av cable with an external monitor, projector, or tv screen. Perfect for use in a classroom. Connect to your pc infiniview easily connects to both windows and mac systems and includes software for both. included accessories: usb cable 2.0 tv out/av cable calibration ruler lithium ion battery for portable use quick setup guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.