Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMSUNG A12 5G PREMIUM TEMP HD CLR

  • Mfr # 11-0078075

  • Zoro # G614874278


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Features
Impact Absorbent, Oleophobic Coating, Bubble-free
Compatible Devices
Smartphone
Screen Attachment
Adhesive
Durability
Chip Resistant, Scratch Resistant, Smudge Resistant, Shatter Resistant, Fingerprint Resistant, Impact Resistant, Crack Resistant
Package Contents
Shell Shock Tempered Glass Super Anti-Impact Microfiber Cleaning Cloth Alcohol Wipe Dust Remover Guideline Sticker Installation Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-0078075
Zoro #
G614874278
UPC #
842932178743
Country of Origin
China

Dimensions

Thickness
13 mil
Width
3.35 in
Height
6.61 in

Details

Features
Impact Absorbent, Oleophobic Coating, Bubble-free
Compatible Devices
Smartphone
Screen Attachment
Adhesive
Durability
Chip Resistant, Scratch Resistant, Smudge Resistant, Shatter Resistant, Fingerprint Resistant, Impact Resistant, Crack Resistant
Package Contents
Shell Shock Tempered Glass Super Anti-Impact Microfiber Cleaning Cloth Alcohol Wipe Dust Remover Guideline Sticker Installation Kit
Material
Tempered Glass
Surface Hardness
9H
Compatible With
Samsung - Galaxy A12
Product Type
Screen Protector
Display Type Supported
LCD

Description

CELLAIRIS AMSUNG A12 5G PREMIUM TEMP HD CLR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.