
APPLE IPAD PRO 9.7 TEMP GLASAMSUNG HD CLR
Mfr # 11-0077004
Zoro # G515806316
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Includes
Shell Shock Screen Protector Microfiber Cleaning Cloth Alcohol Wipe Dust Remover Guideline Sticker
Material
Tempered Glass
Height
10.04"
Display Size Supported
9.7"
Screen Attachment
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-0077004
Zoro #
G515806316
UPC #
840063147898
Country of Origin
China
Dimensions
Height
10.04"
Display Size Supported
9.7"
Width
7.09"
Thickness
13 mil
Details
Includes
Shell Shock Screen Protector Microfiber Cleaning Cloth Alcohol Wipe Dust Remover Guideline Sticker
Material
Tempered Glass
Screen Attachment
Adhesive
Device Supported
iPad Air 2, iPad (5th Generation), iPad Air, iPad (6th Generation)
Features
Impact Absorbent, Beveled Edge, Bubble-free, Oleophobic Coating
Item
Screen Protector
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad (6th Generation), iPad Air, iPad (5th Generation), iPad Air 2
Compatibility
Apple - iPad Air, iPad Air 2, iPad (5th Generation), iPad (6th Generation)
Display Screen Type
LCD
Durability
Chip Resistant, Fingerprint Resistant, Shatter Resistant, Impact Resistant, Smudge Resistant, Oil Resistant, Shock Resistant, Scratch Resistant, Crack Resistant
Surface Hardness
9H
Description
CELLAIRIS APPLE IPAD PRO 9.7 TEMP GLASAMSUNG HD CLR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.