
APPLE IPHONE 12/12 PRO PREMIUM TEMP HD CLR
Mfr # 11-0078047R
Zoro # G814914613
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Durability
Scratch Resistant, Chip Resistant, Fingerprint Resistant, Oil Resistant, Impact Resistant, Shatter Resistant, Smudge Resistant, Crack Resistant
Features
Oleophobic Coating, Bubble-free, Beveled Edge, Easy to Apply
Display Type Supported
OLED
Compatible Devices
iPhone 12, iPhone 12 Pro
Package Contents
Shell Shock Screen Protector Microfiber cleaning cloth Alcohol wipe Dust remover and guideline sticker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-0078047R
Zoro #
G814914613
UPC #
842932172437
Country of Origin
China
Dimensions
Thickness
13 mil
Details
Durability
Scratch Resistant, Chip Resistant, Fingerprint Resistant, Oil Resistant, Impact Resistant, Shatter Resistant, Smudge Resistant, Crack Resistant
Features
Oleophobic Coating, Bubble-free, Beveled Edge, Easy to Apply
Display Type Supported
OLED
Compatible Devices
iPhone 12, iPhone 12 Pro
Package Contents
Shell Shock Screen Protector Microfiber cleaning cloth Alcohol wipe Dust remover and guideline sticker
Cell Phone/Tablet/Smart Watch Model Compatibility
iPhone 12, iPhone 12 Pro
Surface Hardness
9H
Screen Attachment
Adhesive
Product Type
Screen Protector
Material
Tempered Glass
Compatible With
Apple - iPhone 12/2 Pro
Description
CELLAIRIS APPLE IPHONE 12/12 PRO PREMIUM TEMP HD CLR
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.