
APPLE IPONE 12 PRO MAX SHOWCASE GRIP CLR/BLK
Mfr # 40-0035001
Zoro # G214873640
product price: $20.59
/eaKey Features
Compatible With
Apple - iPhone 12 Pro Max
Product Type
Case
Maximum Screen Size Supported
6.7 in
Phone Model Compatibility
iPhone 12 Pro Max
Color
Dual Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-0035001
Zoro #
G214873640
UPC #
842932172239
Country of Origin
China
Dimensions
Maximum Screen Size Supported
6.7 in
Details
Compatible With
Apple - iPhone 12 Pro Max
Product Type
Case
Phone Model Compatibility
iPhone 12 Pro Max
Color
Dual Color
Material
Polycarbonate, Thermoplastic Elastomer (TPE)
Durability
Scratch Resistant, Bump Resistant, Shock Resistant, Bacterial Resistant
Description
CELLAIRIS APPLE IPONE 12 PRO MAX SHOWCASE GRIP CLR/BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.