Zoro Homepage

- APPLE RAPTURE RUGGED - IPAD MINI 6 W/ KICKSTAND & HAND STRAP BLACK

  • Mfr # 02-0470001

  • Zoro # G815192416


product price: $31.45
/ea

Key Features

Width
6.7 in
Height
8.5 in
Carrying Options
Hand Strap
Case Features
360° Rotation, Rotating Hand Strap, Kickstand
Tablet Model Compatibility
iPad mini (6th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-0470001
Zoro #
G815192416
UPC #
842932182597
Country of Origin
China

Dimensions

Width
6.7 in
Height
8.5 in

Details

Item
Carrying Case
Carrying Options
Hand Strap
Case Features
360° Rotation, Rotating Hand Strap, Kickstand
Tablet Model Compatibility
iPad mini (6th Generation)
Adjustable Strap
Yes
Case Type
Hard
Durability
Shock Absorbing, Drop Resistant, Shock Absorbing Exterior, Drop Resistant Corner
Exterior Material
Silicone
Rugged
Yes
Interior Material
Polycarbonate
Compatibility
Apple - iPad Mini (6th Generation)

Description

CELLAIRIS - APPLE RAPTURE RUGGED - IPAD MINI 6 W/ KICKSTAND & HAND STRAP BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.