
-CABLE-3FT USB-C TO USB-A
Mfr # 11-0030100
Zoro # G914874947
product price: $9.89
/eaKey Features
End 1 Connection Type
USB Type C - Male
Cable Length
3 ft
End 2 Connection Type
USB Type A - Male
Includes
Charge Cable USB-C to USB-A , Cable Tie
Material
Thermoplastic Elastomer (TPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-0030100
Zoro #
G914874947
UPC #
842932194705
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB Type A - Male
Includes
Charge Cable USB-C to USB-A , Cable Tie
Material
Thermoplastic Elastomer (TPE)
Features
Heavy Duty, Charging, Strain Relief, Flexible, Durable
Cable Type
USB-C/USB-A
Connector on Second End Details
1 x USB Type A - Male
Connector on First End Details
1 x USB Type C - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Device Supported
USB Device, Wall Charger
Product Material
Thermoplastic Elastomer (TPE)
Package Contents
Charge Cable USB-C to USB-A , Cable Tie
Description
CELLAIRIS-CABLE-3FT USB-C TO USB-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.