
CELAIRIS SAMSUNG TAB A7 LITE 8.7IN T220/227 PREM TEMP HD CLR
Mfr # 11-0078073
Zoro # G815831995
product price: $8.35
/eaSold in multiples of 2 for $16.70
Key Features
Durability
Chip Resistant, Fingerprint Resistant, Shatter Resistant, Shock Resistant, Crack Resistant, Oil Resistant, Impact Resistant, Smudge Resistant, Scratch Resistant, Glare Resistant
Height
10.04"
Cell Phone/Tablet/Smart Watch Model Compatibility
Galaxy Tab A7 Lite
Compatibility
Samsung - Galaxy Tab A7 Lite (T220, T225)
Anti-glare
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-0078073
Zoro #
G815831995
UPC #
842932177661
Country of Origin
China
Dimensions
Height
10.04"
Width
7.09"
Display Size Supported
8.7"
Thickness
13 mil
Details
Durability
Chip Resistant, Fingerprint Resistant, Shatter Resistant, Shock Resistant, Crack Resistant, Oil Resistant, Impact Resistant, Smudge Resistant, Scratch Resistant, Glare Resistant
Cell Phone/Tablet/Smart Watch Model Compatibility
Galaxy Tab A7 Lite
Compatibility
Samsung - Galaxy Tab A7 Lite (T220, T225)
Item
Screen Protector
Anti-glare
Yes
Package Contents
Shell Shock Tempered Glass Screen Protection Microfiber Cleaning Cloth Alcohol Wipe Dust Remover Guideline Sticker Installation Kit
Material
Tempered Glass
Surface Hardness
9H
Screen Attachment
Adhesive
Display Screen Type
LCD
Features
Easy to Apply, Impact Absorbent, Beveled Edge, Oleophobic Coating, Bubble-free
Device Supported
Tablet
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.