
-CHARGE CABLE-10FT USB-C TO C
Mfr # 11-0030107
Zoro # G921703810
product price: $16.89
/eaKey Features
Connector on Second End Details
1 x USB Type C - Male
Features
Durable, Charging, Heavy Duty, Flexible, Strain Relief
Connector Gender on Second End
Male
Package Contents
Charge Cable USB-C to USB-C, Cable Tie
Product Material
Thermoplastic Elastomer (TPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11-0030107
Zoro #
G921703810
UPC #
842932194781
Country of Origin
Viet Nam
Details
Connector on Second End Details
1 x USB Type C - Male
Features
Durable, Charging, Heavy Duty, Flexible, Strain Relief
Item
Data Transfer Cable
Connector Gender on Second End
Male
Package Contents
Charge Cable USB-C to USB-C, Cable Tie
Product Material
Thermoplastic Elastomer (TPE)
Cable Type
USB-C
End 1 Connection Type
USB Type C - Male
Connector Gender on First End
Male
Device Supported
USB Device, Wall Charger
End 2 Connection Type
USB Type C - Male
Connector on First End Details
1 x USB Type C - Male
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.