
-CHARGE CABLE 3FT USB-A TO LT
Mfr # 11-0020137
Zoro # G321708514
product price: $26.29
/eaKey Features
Connector Gender on First End
Male
Device Supported
iPhone, iPod, iPad, USB Device
End 1 Connection Type
Lightning - Male
Connector Gender on Second End
Male
Cable Type
Lightning/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-0020137
Zoro #
G321708514
UPC #
842932194729
Country of Origin
Viet Nam
Details
Connector Gender on First End
Male
Device Supported
iPhone, iPod, iPad, USB Device
End 1 Connection Type
Lightning - Male
Connector Gender on Second End
Male
Cable Type
Lightning/USB
Item
Data Transfer Cable
Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 X USB Type A - Male
End 2 Connection Type
USB Type A - Male
Features
Bendable, Fast Charging, Durable, Heavy Duty, Flexible, Strain Relief
Product Material
Thermoplastic Elastomer (TPE)
Package Contents
Charge Cable MFI Lightning to USB-A, Cable Tie
MFI
Yes
Connector on First End Details
1 X Lightning - Male
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.