
-CHARGE CABLE-6FT USB-A TO L W
Mfr # 11-0030105
Zoro # G221705347
product price: $22.55
/eaKey Features
Features
Charging, Flexible, Durable, Heavy Duty, Strain Relief
Cable Type
Lightning/USB
Connector Gender on Second End
Male
Connector on Second End Details
1 x USB Type A - Male
Device Supported
Wall Charger, iPhone, iPod, USB Device, iPad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-0030105
Zoro #
G221705347
UPC #
842932194743
Country of Origin
Viet Nam
Details
Features
Charging, Flexible, Durable, Heavy Duty, Strain Relief
Item
Data Transfer Cable
Cable Type
Lightning/USB
Connector Gender on Second End
Male
Connector on Second End Details
1 x USB Type A - Male
Device Supported
Wall Charger, iPhone, iPod, USB Device, iPad
Connector Gender on First End
Male
Connector on First End Details
1 x Lightning - Male
Product Material
Thermoplastic Elastomer (TPE)
End 2 Connection Type
USB Type A - Male
End 1 Connection Type
Lightning - Male
MFI
Yes
Package Contents
Charge Cable Lightning to USB-A , Cable Tie
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.