
-CHARGE CABLE-6FT USB-A TO L W
Mfr # 11-0030108
Zoro # G121708424
product price: $39.69
/eaKey Features
Product Material
Thermoplastic Elastomer (TPE)
Package Contents
Charge Cable USB-C to Lightning, Cable Tie
Cable Type
Lightning/USB-C
Features
Strain Relief, Flexible, Durable, Heavy Duty, Charging
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-0030108
Zoro #
G121708424
UPC #
889028123188
Country of Origin
China
Details
Product Material
Thermoplastic Elastomer (TPE)
Package Contents
Charge Cable USB-C to Lightning, Cable Tie
Item
Data Transfer Cable
Cable Type
Lightning/USB-C
Features
Strain Relief, Flexible, Durable, Heavy Duty, Charging
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector on First End Details
1 x USB Type C - Male
End 1 Connection Type
USB Type C - Male
Device Supported
iPhone, iPad, Wall Charger, USB Device, iPod
Connector on Second End Details
1 x Lightning - Male
End 2 Connection Type
Lightning - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.