
-CHARGE CABLE-6FT USB-C TO LT W
Mfr # 11-0030104
Zoro # G121702187
product price: $29.45
/eaKey Features
Product Material
Thermoplastic Elastomer (TPE)
Features
Strain Relief, Durable, Heavy Duty, Charging, Flexible
Cable Type
Lightning/USB-C
Device Supported
iPad, Wall Charger, iPod, iPhone, USB Device
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-0030104
Zoro #
G121702187
UPC #
842932194774
Country of Origin
Viet Nam
Details
Product Material
Thermoplastic Elastomer (TPE)
Features
Strain Relief, Durable, Heavy Duty, Charging, Flexible
Cable Type
Lightning/USB-C
Device Supported
iPad, Wall Charger, iPod, iPhone, USB Device
Connector Gender on Second End
Male
Connector on Second End Details
1 x Lightning - Male
Package Contents
Charge Cable USB-C to Lightning, Cable Tie
Connector Gender on First End
Male
End 1 Connection Type
USB Type C - Male
Item
Data Transfer Cable
MFI
Yes
End 2 Connection Type
Lightning - Male
Connector on First End Details
1 x USB Type C - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.