Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-CHARGE CABLE-6FT USB-C TOUSB-A

  • Mfr # 11-0030103

  • Zoro # G321706893


product price: $12.29
/ea

Key Features

Product Material
Thermoplastic Elastomer (TPE)
Connector Gender on Second End
Male
Cable Type
USB-C/USB-A
Connector Gender on First End
Male
Connector on First End Details
1 x USB Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-0030103
Zoro #
G321706893
UPC #
842932194750
Country of Origin
Viet Nam

Details

Product Material
Thermoplastic Elastomer (TPE)
Connector Gender on Second End
Male
Cable Type
USB-C/USB-A
Connector Gender on First End
Male
Connector on First End Details
1 x USB Type C - Male
Device Supported
Wall Charger, USB Device
Connector on Second End Details
1 x USB Type A - Male
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB Type A - Male
Package Contents
Charge Cable USB-C to USB-A, Cable Tie
Item
Data Transfer Cable
Features
Durable, Charging, Heavy Duty, Strain Relief, Flexible

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.