Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-iPad 10.2 Gen7/8/9 SPBulk

  • Mfr # 11-0078001-BK

  • Zoro # G316450602


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Package Contents
Shell Shock Screen Protector Microfiber Cleaning Cloth Alcohol Wipe Dust Remover Guideline Sticker Installation Kit
Thickness
13 mil
Display Screen Type
LCD
Display Size Supported
10.2"
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad (9th Generation), iPad (7th Generation), iPad (8th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-0078001-BK
Zoro #
G316450602
UPC #
842932000000
Country of Origin
China

Dimensions

Thickness
13 mil
Display Size Supported
10.2"
Height
8.74"
Width
6.50"

Details

Package Contents
Shell Shock Screen Protector Microfiber Cleaning Cloth Alcohol Wipe Dust Remover Guideline Sticker Installation Kit
Display Screen Type
LCD
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad (9th Generation), iPad (7th Generation), iPad (8th Generation)
Features
Impact Absorbent, Oleophobic Coating, Beveled Edge, Bubble-free
Material
Tempered Glass
Surface Hardness
9H
Compatibility
Apple - iPad (7th Generation), iPad (8th Generation), iPad (9th Generation)
Device Supported
Tablet
Item
Screen Protector
Screen Attachment
Adhesive
Durability
Crack Resistant, Impact Resistant, Chip Resistant, Fingerprint Resistant, Oil Resistant, Smudge Resistant, Shatter Resistant, Scratch Resistant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.