Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-MOUNT - AIR VENT MAGNETIC

  • Mfr # 11-0200038R

  • Zoro # G115190532


product price: $19.69
/ea

Key Features

Product Type
Vehicle Mount
Height
6.20 in
Features
Magnetic, 360° Swivel, Air Vent, Sturdy, Heavy Duty
Package Contents
Air Vent Magnetic Mount with Support Base 2 x Metal Plates
Length
4.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-0200038R
Zoro #
G115190532
UPC #
846085098651
Country of Origin
China

Dimensions

Height
6.20 in
Length
4.30 in

Details

Product Type
Vehicle Mount
Features
Magnetic, 360° Swivel, Air Vent, Sturdy, Heavy Duty
Package Contents
Air Vent Magnetic Mount with Support Base 2 x Metal Plates
Compatible Devices
Smartphone

Description

CELLAIRIS-MOUNT - AIR VENT MAGNETIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.