#NAME?
Mfr # 02-0430005
Zoro # G221704791
product price: $32.35
/eaKey Features
Rugged
Yes
Tablet Model Compatibility
iPad Pro (5th Generation)
Product Line
Rapture
Compatible With
Apple - iPad Pro 11 in (5th Generation)
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-0430005
Zoro #
G221704791
UPC #
-
Country of Origin
China
Dimensions
Maximum Screen Size Supported
11 in
Details
Rugged
Yes
Tablet Model Compatibility
iPad Pro (5th Generation)
Product Line
Rapture
Compatible With
Apple - iPad Pro 11 in (5th Generation)
Color
Black
Carrying Options
Hand Strap
Item
Carrying Case
Case Features
Kickstand
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.