#NAME?
Mfr # 02-0850001
Zoro # G222444726
product price: $38.45
/eaKey Features
Case Features
Hand Strap, Shock Absorbing, Rotating Hand Strap, Kickstand, 360° Rotation
Carrying Options
Hand Strap
Adjustable Strap
Yes
Product Line
Rapture
Interior Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-0850001
Zoro #
G222444726
UPC #
190017558240
Country of Origin
Brazil
Dimensions
Width
7.4 in
Height
10.9 in
Details
Item
Carrying Case
Case Features
Hand Strap, Shock Absorbing, Rotating Hand Strap, Kickstand, 360° Rotation
Carrying Options
Hand Strap
Adjustable Strap
Yes
Product Line
Rapture
Interior Material
Polycarbonate
Exterior Material
Silicone
Case Type
Hard
Rugged
Yes
Tablet Model Compatibility
Galaxy Tab S9, Galaxy Tab S9 FE
Product Material
Polycarbonate - Inner Core Silicone - Skin
Durability
Drop Resistant, Drop Resistant Corner, Shock Absorbing Exterior
Compatible With
Samsung - Galaxy Tab S9, Galaxy Tab S9 FE
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.