#NAME?
Mfr # 04-0190002
Zoro # G522443672
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Number of Devices Supported
28
Height
9.84 in
Caster Type
Roller Wheel, Locking Wheels
Width
11.81 in
Features
Lockable Wheel, Wheels, Sturdy, Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04-0190002
Zoro #
G522443672
UPC #
198156225931
Country of Origin
China
Dimensions
Height
9.84 in
Width
11.81 in
Length
41.30 in
Details
Number of Devices Supported
28
Caster Type
Roller Wheel, Locking Wheels
Features
Lockable Wheel, Wheels, Sturdy, Heavy Duty
Item
Smartphone Stand
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.