Zoro Homepage

#NAME?

  • Mfr # 11-0078002

  • Zoro # G422442348


product price: $5.25
/ea

Key Features

Product Line
Shell Shock
Durability
Impact Resistant
Display Type Supported
LCD
Display Size Supported
10.9 in, 11 in
Device Supported
iPad Air (5th Generation), iPad Pro (4th Generation), iPad Pro (3rd Generation), iPad Air (4th Generation), iPad Pro 11, iPad Pro (2nd Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-0078002
Zoro #
G422442348
UPC #
198105016238
Country of Origin
Multiple

Dimensions

Display Size Supported
10.9 in, 11 in

Details

Product Line
Shell Shock
Durability
Impact Resistant
Item
Screen Protector
Display Type Supported
LCD
Device Supported
iPad Air (5th Generation), iPad Pro (4th Generation), iPad Pro (3rd Generation), iPad Air (4th Generation), iPad Pro 11, iPad Pro (2nd Generation)
Compatible With
Apple iPad Pro (4th Generation), iPad Pro (3rd Generation), iPad Pro (2nd Generation), iPad Pro 11, iPad Air (4th Generation), iPad Air (5th Generation)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.