#NAME?
Mfr # 11-0078329
Zoro # G322445968
product price: $8.75
/eaKey Features
Display Size Supported
14.6 in
Device Supported
Tablet
Durability
Impact Resistant
Display Type Supported
AMOLED, Super AMOLED
Product Line
Shell Shock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-0078329
Zoro #
G322445968
UPC #
65030902014
Country of Origin
Taiwan, Province of China
Dimensions
Display Size Supported
14.6 in
Details
Device Supported
Tablet
Durability
Impact Resistant
Item
Screen Protector
Display Type Supported
AMOLED, Super AMOLED
Product Line
Shell Shock
Compatible With
Samsung - Galaxy Tab S10 Ultra, Galaxy Tab S9 Ultra, Galaxy Tab S8 Ultra, Galaxy Tab S7+
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.