Zoro Homepage

#NAME?

  • Mfr # 34-0100001R

  • Zoro # G722444400


product price: $13.99
/ea

Key Features

Product Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Durability
Wear Resistant, Drop Resistant, Tear Resistant, Impact Resistant
Product Line
La Hornet
Width
4.3 in
Compatible With
Apple - iPhone 15 Pro Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-0100001R
Zoro #
G722444400
UPC #
889028088388
Country of Origin
Philippines

Dimensions

Width
4.3 in
Height
7.7 in

Details

Product Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Durability
Wear Resistant, Drop Resistant, Tear Resistant, Impact Resistant
Product Line
La Hornet
Compatible With
Apple - iPhone 15 Pro Max
Finishing
Glitter, Matte
Phone Model Compatibility
iPhone 15 Pro Max
Item
Case

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.