Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREMIUM USB C TO USB C 3FT B

  • Mfr # 11-0020130R

  • Zoro # G614873844


product price: $16.29
/ea

Key Features

Features
Durable, Heavy Duty, Flexible, Strain Relief
Product Line
Premium
Connector Gender on Second End
Male
Data Transfer Speed
5-Gbit/s
Connector on First End Details
1 x USB Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-0020130R
Zoro #
G614873844
UPC #
842932168201
Country of Origin
China

Details

Features
Durable, Heavy Duty, Flexible, Strain Relief
Product Line
Premium
Connector Gender on Second End
Male
Data Transfer Speed
5-Gbit/s
Connector on First End Details
1 x USB Type C - Male
Device Supported
USB Device
Item
Data Transfer Cable
End 1 Connection Type
USB Type C - Male
Connector on Second End Details
1 x USB Type C - Male
Cable Type
USB-C
Connector Gender on First End
Male
Package Contents
Premium Charge & Sync Cable USB-C to USB-C, Cable Tie
End 2 Connection Type
USB Type C - Male
Product Material
Thermoplastic Elastomer (TPE)

Description

CELLAIRIS PREMIUM USB C TO USB C 3FT B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.