
PREMIUM USB C TO USB C 6FT B
Mfr # 11-0020131R
Zoro # G516440762
product price: $12.29
/eaKey Features
Connector Gender on Second End
Male
Connector on Second End Details
1 x USB Type C - Male
Product Material
Thermoplastic Elastomer (TPE)
Cable Type
USB-C
End 2 Connection Type
USB Type C - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-0020131R
Zoro #
G516440762
UPC #
842932000000
Country of Origin
China
Details
Connector Gender on Second End
Male
Connector on Second End Details
1 x USB Type C - Male
Item
Data Transfer Cable
Product Material
Thermoplastic Elastomer (TPE)
Cable Type
USB-C
End 2 Connection Type
USB Type C - Male
Product Line
Premium
Connector Gender on First End
Male
Package Contents
Premium Charge & Sync Cable USB-C to USB-C, Cable Tie
Data Transfer Speed
5-Gbit/s
Connector on First End Details
1 x USB Type C - Male
End 1 Connection Type
USB Type C - Male
Features
Flexible, Charging, Strain Relief, Heavy Duty, Durable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.