Shop CELLAIRIS
See all product information
Create Account
Qualcomm AC Adapter - 18 W - 3 A
- Mfr # 04-0150042
- Zoro # G715190550
product price:Â
$
13.69
/ea
Key Features
Height
5.1 in
Max. Output Current
3A
Number of USB Ports
1
Universal Adapter
Yes
Max. Output Power
18 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04-0150042
- Zoro #
- G715190550
- UPC #
- 842932122814
- Country of Origin
- China
Dimensions
- Height
- 5.1 in
- Width
- 1 in
Details
- Item
- AC Adapter
- Max. Output Current
- 3A
- Number of USB Ports
- 1
- Universal Adapter
- Yes
- Max. Output Power
- 18 W
- Device Supported
- Phablet, Phone, Tablet
- Features
- Lightweight, Compact, Short Circuit Protection, Overvoltage Protection, Overcharge Protection, Over Temperature Protection
- USB
- Yes
- Total Number of USB Ports
- 1
- Product Type
- AC Adapter
- Compatible Devices
- Phablet, Phone, Tablet
- Maximum Output Current
- 3 A
- Fast Charging
- Yes
- Maximum Output Power
- 18 W
Description
CELLAIRIS WALL QC DUAL USB-A 3.0A BLK
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.