
- RAPTURE RUGGED - APPLE IPAD 10.9 GEN10 W/ KICKSTAND & HAND STRAP BLA
Mfr # 02-0520004
Zoro # G515192426
product price: $32.25
/eaKey Features
Width
8.3 in
Height
11.4 in
Adjustable Strap
Yes
Maximum Screen Size Supported
10.9 in
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-0520004
Zoro #
G515192426
UPC #
846085067848
Country of Origin
China
Dimensions
Width
8.3 in
Height
11.4 in
Maximum Screen Size Supported
10.9 in
Details
Item
Carrying Case
Adjustable Strap
Yes
Rugged
Yes
Tablet Model Compatibility
iPad (10th Generation)
Case Type
Hard
Interior Material
Polycarbonate
Carrying Options
Hand Strap
Case Features
Kickstand, Rotating Hand Strap, 360° Rotation
Durability
Shock Absorbing, Shock Absorbing Exterior, Drop Resistant Corner, Drop Resistant
Exterior Material
Silicone
Compatibility
Apple - iPad (10th Generation)
Description
CELLAIRIS - RAPTURE RUGGED - APPLE IPAD 10.9 GEN10 W/ KICKSTAND & HAND STRAP BLA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.