
RAPTURE RUGGED - IPAD 10.2IN GEN7/8/9 W/ K/S H/S BLACK
Mfr # 02-0480001
Zoro # G714883804
product price: $27.69
/eaKey Features
Width
7.6 in
Height
10.3 in
Adjustable Strap
Yes
Case Features
Rotating Hand Strap, 360° Rotation, Kickstand
Case Type
Hard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-0480001
Zoro #
G714883804
UPC #
842932183037
Country of Origin
China
Dimensions
Width
7.6 in
Height
10.3 in
Maximum Screen Size Supported
10.2 in
Details
Item
Carrying Case
Adjustable Strap
Yes
Case Features
Rotating Hand Strap, 360° Rotation, Kickstand
Case Type
Hard
Interior Material
Polycarbonate
Carrying Options
Hand Strap
Tablet Model Compatibility
iPad (8th Generation), iPad (7th Generation), iPad (9th Generation)
Exterior Material
Silicone
Compatibility
Apple - iPad (7th Generation), iPad (8th Generation), iPad (9th Generation)
Durability
Drop Resistant, Drop Resistant Corner, Shock Absorbing, Shock Absorbing Exterior
Rugged
Yes
Description
CELLAIRIS RAPTURE RUGGED - IPAD 10.2IN GEN7/8/9 W/ K/S H/S BLACK
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.