
-RAPTURE RUGGED - SS S24 BLACK
Mfr # 02-0940001
Zoro # G015227048
product price: $17.99
/eaKey Features
Height
6 in
Features
Shock Absorbing, Impact Resistant, Drop Resistant
Compatibility
Samsung - Galaxy S24
Wireless Charging Compatible
Yes
Material
Polycarbonate (PC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-0940001
Zoro #
G015227048
UPC #
842932198376
Country of Origin
China
Dimensions
Height
6 in
Length
3.03 in
Details
Features
Shock Absorbing, Impact Resistant, Drop Resistant
Compatibility
Samsung - Galaxy S24
Wireless Charging Compatible
Yes
Material
Polycarbonate (PC)
Item
Case
Rugged
Yes
Application
Smartphone
Brand Compatibility
Samsung
Description
CELLAIRIS -RAPTURE RUGGED - SS S24 BLACK
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.