Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

- RAPTURE V2 -APPLE IPHONE 13 BLACK MATT

  • Mfr # 83-0017001

  • Zoro # G515272210


product price: $18.49
/ea

Key Features

Finish
Matte
Features
Shock Absorbing, Cut Resistant, Scrape Resistant, Impact Resistant, Drop Resistant
Width
3.1 in
Height
6.1 in
Compatibility
Apple - iPhone 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-0017001
Zoro #
G515272210
UPC #
842932179870
Country of Origin
China

Dimensions

Width
3.1 in
Height
6.1 in

Details

Finish
Matte
Item
Case
Features
Shock Absorbing, Cut Resistant, Scrape Resistant, Impact Resistant, Drop Resistant
Compatibility
Apple - iPhone 13
Material
Polycarbonate
Application
Smartphone
Brand Compatibility
Apple

Description

CELLAIRIS - RAPTURE V2 -APPLE IPHONE 13 BLACK MATT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.