
-RAPTURE V2 - SS S23 BLACK
Mfr # 83-0032001
Zoro # G715227089
product price: $18.79
/eaKey Features
Height
6 in
Finish
Matte
Depth
3.1 in
Compatibility
Samsung - Galaxy S23
Application
Smartphone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
83-0032001
Zoro #
G715227089
UPC #
842932193456
Country of Origin
China
Dimensions
Height
6 in
Depth
3.1 in
Details
Finish
Matte
Compatibility
Samsung - Galaxy S23
Application
Smartphone
Material
Polycarbonate
Brand Compatibility
Samsung
Item
Case
Features
Shock Absorbing, Impact Resistant, Scrape Resistant, Drop Resistant
Description
CELLAIRIS -RAPTURE V2 - SS S23 BLACK
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.