
SAMSUNG TAB A7 LITE SHOWCASE GRIP W/ KS/HS AB B/C
Mfr # 40-0044004
Zoro # G714914638
product price: $11.49
/eaKey Features
Material
Polycarbonate, Thermoplastic Elastomer (TPE)
Width
5.2 in
Height
8.7 in
Compatible With
Samsung Tab A7 Lite 8.7" T220/ T225
Durability
Bacterial Resistant, Drop Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-0044004
Zoro #
G714914638
UPC #
842932177548
Country of Origin
China
Dimensions
Width
5.2 in
Height
8.7 in
Maximum Screen Size Supported
8.7 in
Details
Material
Polycarbonate, Thermoplastic Elastomer (TPE)
Compatible With
Samsung Tab A7 Lite 8.7" T220/ T225
Durability
Bacterial Resistant, Drop Resistant
Carrying Options
Hand Strap
Case Features
Ports/Functions Cutout, Kickstand, 360° Rotation, Protective Corner
Tablet Model Compatibility
Galaxy Tab A7 Lite
Item
Carrying Case
Description
CELLAIRIS SAMSUNG TAB A7 LITE SHOWCASE GRIP W/ KS/HS AB B/C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.