Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAMSUNG TAB A7 LITE SHOWCASE GRIP W/ KS/HS AB BLK

  • Mfr # 40-0044003

  • Zoro # G814914651


product price: $11.49
/ea

Key Features

Material
Thermoplastic Elastomer (TPE), Polycarbonate
Width
5.2 in
Height
8.7 in
Compatible With
Samsung Tab A7 Lite 8.7" T220/ T225
Tablet Model Compatibility
Galaxy Tab A7 Lite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-0044003
Zoro #
G814914651
UPC #
842932177531
Country of Origin
China

Dimensions

Width
5.2 in
Height
8.7 in
Maximum Screen Size Supported
8.7 in

Details

Material
Thermoplastic Elastomer (TPE), Polycarbonate
Compatible With
Samsung Tab A7 Lite 8.7" T220/ T225
Tablet Model Compatibility
Galaxy Tab A7 Lite
Carrying Options
Hand Strap
Case Features
Ports/Functions Cutout, Kickstand, 360° Rotation, Protective Corner
Durability
Drop Resistant, Bacterial Resistant
Item
Carrying Case

Description

CELLAIRIS SAMSUNG TAB A7 LITE SHOWCASE GRIP W/ KS/HS AB BLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.