
- SAMSUNG TAB S7 FE T730/T735: TAB 8+ X800 X806 12.4 INCH WITH KIC
Mfr # 02-0450001
Zoro # G215227084
product price:Â $38.89
/eaKey Features
Height
12.3"
Tablet Model Compatibility
Galaxy Tab S7 FE
Interior Material
Polycarbonate
Rugged
Yes
Exterior Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-0450001
Zoro #
G215227084
UPC #
842932179047
Country of Origin
China
Dimensions
Height
12.3"
Maximum Screen Size Supported
12.4"
Depth
8.3"
Details
Item
Carrying Case
Tablet Model Compatibility
Galaxy Tab S7 FE
Interior Material
Polycarbonate
Rugged
Yes
Exterior Material
Silicone
Case Features
Kickstand, Rotating Hand Strap
Compatibility
Samsung - Galaxy Tab S7 FE 12.4" (T730/T733/T735/T737/T738)
Carrying Options
Hand Strap
Durability
Shock Absorbing Exterior, Drop Resistant Corner
Description
CELLAIRIS - SAMSUNG TAB S7 FE T730/T735: TAB 8+ X800 X806 12.4 INCH WITH KIC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.