Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

- SHELL SHOCK - APPLE IPAD MINI 6 HD CLEAR

  • Mfr # 11-0077440

  • Zoro # G114887464


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Height
10.83"
Material
Tempered Glass, Silicone
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad mini (6th Generation)
Length
7.1"
Compatibility
Apple - iPad mini (6th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-0077440
Zoro #
G114887464
UPC #
842932182924
Country of Origin
China

Dimensions

Height
10.83"
Length
7.1"
Thickness
13 mil

Details

Item
Screen Protector
Material
Tempered Glass, Silicone
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad mini (6th Generation)
Compatibility
Apple - iPad mini (6th Generation)
Features
Oleophobic Coating, Beveled Edge, Bubble-free
Durability
Chip Resistant, Scratch Resistant, Shatter Resistant, Crack Resistant, Smudge Resistant, Impact Resistant, Oil Resistant, Fingerprint Resistant
Screen Attachment
Adhesive
Package Contents
Shell Shock Screen Protector Microfiber Cleaning Cloth Alcohol Wipe Dust Remover Guideline Sticker
Surface Hardness
9H
Device Supported
Tablet
Display Type Supported
LCD
Color
Clear

Description

CELLAIRIS - SHELL SHOCK - APPLE IPAD MINI 6 HD CLEAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.