- SHELL SHOCK - SAMSUNG A7 LITE T220/ T225 HD CLEAR FITS SHOWCASE GRI
Mfr # 11-0077513-BK
Zoro # G814887467
product price:Â $6.29
/ea
Sold in multiples of 2 for $12.58
Key Features
Width
7.09"
Height
10.04"
Material
Tempered Glass
Surface Hardness
9H
Screen Attachment
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-0077513-BK
Zoro #
G814887467
UPC #
-
Country of Origin
China
Dimensions
Width
7.09"
Height
10.04"
Display Size Supported
8.7"
Thickness
13 mil
Details
Item
Screen Protector
Material
Tempered Glass
Surface Hardness
9H
Screen Attachment
Adhesive
Compatibility
Samsung Galaxy Tab A7 Lite T220/T225
Durability
Shatter Resistant, Crack Resistant, Fingerprint Resistant, Chip Resistant, Scratch Resistant, Oil Resistant, Smudge Resistant, Impact Resistant
Features
Bubble-free, Oleophobic Coating, Crystal Clear Image, Beveled Edge, Impact Absorbent
Device Supported
Tablet
Cell Phone/Tablet/Smart Watch Model Compatibility
Galaxy Tab A7 Lite
Display Type Supported
LCD
Package Contents
Shell Shock Tempered Glass Screen Protection Microfiber Cleaning Cloth Alcohol Wipe Dust Remover Guideline Sticker Installation Kit
Color
Clear
Description
CELLAIRIS - SHELL SHOCK - SAMSUNG A7 LITE T220/ T225 HD CLEAR FITS SHOWCASE GRI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.