- SHELL SHOCK - SAMSUNG S21 FE SUPER ANTI-IMPACT BULK
Mfr # 11-0078111-BK
Zoro # G914887466
product price: $4.49
/eaSold in multiples of 2 for $8.98
Key Features
Width
3.15 in
Height
6.30 in
Screen Attachment
Adhesive
Durability
Oil Resistant, Chip Resistant, Shatter Resistant, Smudge Resistant, Crack Resistant, Scratch Resistant, Fingerprint Resistant, Impact Resistant
Display Type Supported
AMOLED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-0078111-BK
Zoro #
G914887466
UPC #
842932184898
Country of Origin
China
Dimensions
Width
3.15 in
Height
6.30 in
Thickness
13 mil
Details
Item
Screen Protector
Screen Attachment
Adhesive
Durability
Oil Resistant, Chip Resistant, Shatter Resistant, Smudge Resistant, Crack Resistant, Scratch Resistant, Fingerprint Resistant, Impact Resistant
Display Type Supported
AMOLED
Compatibility
Samsung - Galaxy S21 FE
Cell Phone/Tablet/Smart Watch Model Compatibility
Galaxy S21 FE
Features
Impact Absorbent, Oleophobic Coating, Bubble-free
Device Supported
Smartphone
Package Contents
Shell Shock Tempered Glass Super Anti-Impact Screen Protectors Microfiber Cleaning Cloth Alcohol Wipe Dust Remover Guideline Sticker
Description
CELLAIRIS - SHELL SHOCK - SAMSUNG S21 FE SUPER ANTI-IMPACT BULK
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.