Zoro Homepage

- SHELL SHOCK - SAMSUNG TAB ACTIVE PRO 10.1 T540/ T547 ECONOMY SCREEN

  • Mfr # 11-0078050-BK

  • Zoro # G714887468


product price: $8.99
/ea

Key Features

Width
9.20 in
Height
6.50 in
Material
Tempered Glass
Durability
Impact Resistant, Smudge Resistant, Crack Resistant, Chip Resistant, Scratch Resistant, Shatter Resistant, Oil Resistant, Fingerprint Resistant
Thickness
13 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-0078050-BK
Zoro #
G714887468
UPC #
842932190592
Country of Origin
China

Dimensions

Width
9.20 in
Height
6.50 in
Thickness
13 mil
Display Size Supported
10.1 in

Details

Item
Screen Protector
Material
Tempered Glass
Durability
Impact Resistant, Smudge Resistant, Crack Resistant, Chip Resistant, Scratch Resistant, Shatter Resistant, Oil Resistant, Fingerprint Resistant
Surface Hardness
9H
Package Contents
Shell Shock Tempered Glass Screen Protection Microfiber Cleaning Cloth Alcohol Wipe Dust Remover Guideline Sticker Installation Kit
Features
Bubble-free, Beveled Edge, Impact Absorbent, Oleophobic Coating
Compatibility
Samsung Galaxy Tab Active Pro (T540/T547) , Galaxy Tab Active4 Pro
Cell Phone/Tablet/Smart Watch Model Compatibility
Galaxy Tab Active Pro, Galaxy Tab Active4 Pro
Screen Attachment
Adhesive
Display Type Supported
LCD
Device Supported
Tablet

Description

CELLAIRIS - SHELL SHOCK - SAMSUNG TAB ACTIVE PRO 10.1 T540/ T547 ECONOMY SCREEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.