- SHELL SHOCK - SAMSUNG TAB S5E 10.5IN T720 SUPER ANTI-IMPACT FITS RA

  • Mfr # 11-0078039R

  • Zoro # G014887465


product price: $28.99
/ea

Key Features

Width
7.09"
Height
10.04"
Material
Tempered Glass
Device Supported
Tablet
Features
Beveled Edge, Impact Absorbent, Bubble-free, Oleophobic Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-0078039R
Zoro #
G014887465
UPC #
842932171317
Country of Origin
China

Dimensions

Width
7.09"
Height
10.04"
Display Size Supported
10.5"
Thickness
13 mil

Details

Item
Screen Protector
Material
Tempered Glass
Device Supported
Tablet
Features
Beveled Edge, Impact Absorbent, Bubble-free, Oleophobic Coating
Package Contents
Shell Shock Screen Protector Microfiber Cleaning Cloth Alcohol Wipe Dust Remover Guideline Sticker Installation Kit
Cell Phone/Tablet/Smart Watch Model Compatibility
Galaxy Tab S5e
Durability
Smudge Resistant, Shatter Resistant, Chip Resistant, Scratch Resistant, Fingerprint Resistant, Oil Resistant, Crack Resistant, Impact Resistant
Compatibility
Samsung Galaxy Tab S5E T720
Screen Attachment
Adhesive
Display Type Supported
Super AMOLED
Surface Hardness
9H

Description

CELLAIRIS - SHELL SHOCK - SAMSUNG TAB S5E 10.5IN T720 SUPER ANTI-IMPACT FITS RA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.